Shop All Conduit Fittings
Killark
Conduit Hub, CTN 50, 3/4"
Mfr # WH-2
Zoro # G1103319
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 1.685 in
- Finish Natural
- Features Oversized Locknut Provides for a Strong Vibration-Proof Termination, Captive Sealing Ring, Serrations on Hub Body and Locknut Provide Effective Positive Ground Path, Insulated Throat Protects Conductors
- Application Conduit Hubs Provide a Liquid Tight, Oil Tight and Dust Tight Termination of Electrical Conduit Through the Walls of Sheet Metal Enclosures. The Hubs Fit into Standard Knock-Out Dimensions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # WH-2
- Zoro # G1103319
- UPC # 783936841816
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1.685 in |
Height (In.) | 1.51 in |
Width | 1.685 in |
Hub Size | 3/4 in |
Details
Color | Gray |
Finish | Natural |
Item | Conduit Hub,CTN 50,3/4" |
Features | Oversized Locknut Provides for a Strong Vibration-Proof Termination, Captive Sealing Ring, Serrations on Hub Body and Locknut Provide Effective Positive Ground Path, Insulated Throat Protects Conductors |
Application | Conduit Hubs Provide a Liquid Tight, Oil Tight and Dust Tight Termination of Electrical Conduit Through the Walls of Sheet Metal Enclosures. The Hubs Fit into Standard Knock-Out Dimensions |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Division 2 or Class I Zone 2 |
Material | Zinc |
Liquid Tight / Dust Tight | Liquid Tight/Dust Tight |
Description
Conduit Hub,CTN 50,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Channel Nut, 3/8 In, Gold (H 122 3/8)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 600V, PK150 (30-352J)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ2GY)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- KILLARK Nipple, Conduit, 1-1/4 In (AN-4)
- KILLARK Packing Fiber, 4 Oz (PF-4)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 (EY-50WW)
- KILLARK MC2X Series - Aluminum Cable Connector 3/4" NPT Resin Barrier (MC2X2)
- KILLARK Fitting, Sealing, 3/4in (ENY-2)
- KILLARK M to F 45Deg Elbow, Haz Loc, 1/2In, Alum (MF-45-1WW)
- GAMPAK Sigma Engineered Solutions ProConnex 1" D Die-Cast Zinc Squeeze Connector For BX" MC and FLEX 1 p (02-55410)
- Killark Conduit Fittings