Shop All Conduit Fittings
Killark
Conduit Hub, CTN 40, 1"
Mfr # WH-3
Zoro # G1103343
product price: $7.35
/ea
Sold in multiples of 40 for $294.00
$294.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 1.921 in
- Finish Natural
- Features Oversized Locknut Provides for a Strong Vibration-Proof Termination, Captive Sealing Ring, Serrations on Hub Body and Locknut Provide Effective Positive Ground Path, Insulated Throat Protects Conductors
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # WH-3
- Zoro # G1103343
- UPC # 783936841823
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1.921 in |
Height (In.) | 1.812 in |
Width | 1.921 in |
Hub Size | 1 in |
Details
Color | Gray |
Finish | Natural |
Item | Conduit Hub,CTN 40,1" |
Features | Oversized Locknut Provides for a Strong Vibration-Proof Termination, Captive Sealing Ring, Serrations on Hub Body and Locknut Provide Effective Positive Ground Path, Insulated Throat Protects Conductors |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Division 2 or Class I Zone 2 |
Material | Zinc |
Application | Conduit Hubs Provide a Liquid Tight, Oil Tight and Dust Tight Termination of Electrical Conduit Through the Walls of Sheet Metal Enclosures. The Hubs Fit into Standard Knock-Out Dimensions |
Liquid Tight / Dust Tight | Liquid Tight/Dust Tight |
Description
Conduit Hub,CTN 40,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV14-10Q)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- CMPLE 8? 40-lbs Mountable Head Cable Tie - Black, 100PK (218-N)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 2A, 570V AC, Non-Indicating (DCT2-2)
- KILLARK Conduit Nipple, Rigid, Aluminum, 3/4 x 2" (AN-2B)
- KILLARK Fitting, Sealing, 3/4in (ENY-2)
- KILLARK Bushing, Reducing (R-63)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 24 in. (ECFUF-124)
- KILLARK MtoF 90Deg Elbow, Haz Loc, 3/4In, Aluminum (BL-90-2WW)
- KILLARK Bushing, Reducing (R-21)
- CARLON Ua9Adr-Ctn 1/2 Pvc 90 Deg Elbow (Phased Out)
- Killark Conduit Fittings