Shop All Conduit Bodies & Covers
Killark
Conduit Body, X Body, Flat Back, Form 7
Mfr # X57
Zoro # G5071179
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # X57
- Zoro # G5071179
- UPC # 783936011646
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Trade Size | 1 1/2 in |
Overall Height | 3 7/8 in |
Overall Width | 6 in |
Thread Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Length | 9 3/8 in |
Length | 9.375 in |
Height | 3.875 in |
Width | 6.000 in |
Dimensions | 9.375 in x 6 in x 3.875 in |
Each - Width | 6.000 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 3 7/8 in, Overall Length 9 3/8 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover 570G, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 26 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ55C)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827421)
- INTERSTATE PNEUMATICS 0.781 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7332-12)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC5)
- KILLARK Conduit Outlet Body, 2 In. (OLL-6)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-4CG)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-2)
- KILLARK Conduit Body Gasket, 2 in. (OL-6-RG)
- KILLARK Conduit Outlet Body, T, 3/4 In. (OT-2)
- KILLARK Conduit Outlet Body, Aluminum, L (GECLT-2)
- Killark Conduit Bodies & Covers