Shop All Conduit Bodies & Covers
Killark
Conduit Body, X Body, 3/4" Hub
Mfr # OX-2
Zoro # G5072439
original price:
$30.70
35% off
new price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OX-2
- Zoro # G5072439
- UPC # 783936550022
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Thread Size | 3/4 in |
Overall Length | 7 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 3 in |
Overall Height | 2 in |
Trade Size | 3/4 in |
Height | 2 in |
Length | 7 in |
Width | 3.000 in |
Dimensions | 7 in x 3 in x 2 in |
Each - Width | 3.000 in |
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 2 in, Overall Length 7 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover OL-20, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 7 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC2WH6)
- KLEIN TOOLS Strain Relief Boots for RJ45 Data Plugs, CAT5e/CAT6 Cable, 100-Pack (VDV824-650)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (TZ-1GV22)
- GARDNER BENDER Self Cutting Cable Tie, Green, 50 lb, PK (46-311GSC)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- KILLARK Conduit Body Gasket, 1/2 in. (GASK571)
- KILLARK Conduit Body, 9.5 cu. in. Capacity (TB27SA)
- KILLARK Conduit Body, 153 cu. in Capacity, LB Body (OLB-7M)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-2)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- Killark Conduit Bodies & Covers