Shop All Conduit Bodies & Covers
Killark
Conduit Body, Type TA, 3/4", Aluminum
Mfr # OTA-2
Zoro # G1103118
Sold in multiples of 5 for $67.25
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 7 cu. in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OTA-2
- Zoro # G1103118
- UPC # 783936530260
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Width | 3 in |
Height | 3 in |
Length | 7 in |
Dimensions | 7 in x 3 in x 3 in |
Each - Width | 3.000 in |
Details
Item | Conduit Body,Type TA,3/4",Aluminum |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 7 cu. in. |
Color | Gray |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
CSA File Number | LR11852 |
Series | O Series |
Hazardous Location Rating | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Carton Quantity | 5 |
Hub Pattern | TA |
Package Net Weight | 0.47 |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Finish Type | Powder Epoxy Paint |
Finish | Powder Epoxy Paint |
UL File Number | E3397 |
Type | Conduit Body |
UPC | 783937000000 |
Description
Conduit Body,Type TA,3/4 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Air Flow Switch (AVFS-2)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-5000)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1517000)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Green (9001G7)
- KILLARK Conduit Body, 12.0 cu. in Capacity, X Body (OX-3)
- KILLARK Conduit Outlet Body, Iron, 2 In. (LB67)
- KILLARK Conduit Body Gasket, 1 in. (OLK-3RG)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- KILLARK Conduit Outlet Body, Aluminum, C (GECCT-1)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-1M)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRFT75-A)
- Killark Conduit Bodies & Covers