Shop All Conduit Bodies & Covers
Killark
Conduit Body, Type TA, 1/2", Aluminum
Mfr # OTA-1
Zoro # G1103142
Sold in multiples of 10 for $122.50
$122.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 4 cu. in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OTA-1
- Zoro # G1103142
- UPC # 783936530246
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Width | 2 in |
Height | 3 in |
Length | 6 in |
Dimensions | 6 in x 2 in x 3 in |
Each - Width | 2.000 in |
Details
Item | Conduit Body,Type TA,1/2",Aluminum |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 4 cu. in. |
Color | Gray |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Finish | Powder Epoxy Paint |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Hazardous Location Rating | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Hub Pattern | TA |
UPC | 783937000000 |
Type | Conduit Body |
Finish Type | Powder Epoxy Paint |
UL File Number | E3397 |
CSA File Number | LR11852 |
Series | O Series |
Package Net Weight | 0.3 |
Carton Quantity | 10 |
Description
Conduit Body,Type TA,1/2 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 2 Pole, 240/415/440V AC, C Curve (M9F22210)
- CANTEX Electrical Box, 32 cu in, Switch Box, 2 Gang, PVC (EZ32DNR)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- LEGRAND Prewired Raceway, 12 Outlets, 15 Amps (V20GB606TRUSB)
- KILLARK Conduit Body Cover, 1 in. (OL-30)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OC-5)
- KILLARK Conduit Body Gasket, 1/2 in., Material: Neoprene Rubber (OLK-1RG)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLL-4)
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- KILLARK Conduit Outlet Body, Iron, 3 In. (MOLBD-8M)
- CANTEX Conduit Outlet Body, PVC, LR, Back Type: Flat (5133651)
- Killark Conduit Bodies & Covers