Shop All Conduit Bodies & Covers
Killark
Conduit Body, TB, Gray, Iron, 1/2"
Mfr # TB18
Zoro # G1103179
product price: $34.45
/ea
Sold in multiples of 5 for $172.25
$172.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2"
- Material Iron
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Completely interchangeable with competitive bodies, gaskets, and covers. Flat back design provides greater cubic capacity for easier wire pulling and more room for splicing. Raintight when used with gasketed covers. Smooth integral wire bushings. Volume i
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # TB18
- Zoro # G1103179
- UPC # 783936481395
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2" |
Length | 6 in |
Height | 3 in |
Width | 2.000 in |
Each - Width | 2.000 in |
Dimensions | 6 in x 2 in x 3 in |
Details
Item | Conduit Body,TB,Gray,Iron,1/2" |
Material | Iron |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Completely interchangeable with competitive bodies, gaskets, and covers. Flat back design provides greater cubic capacity for easier wire pulling and more room for splicing. Raintight when used with gasketed covers. Smooth integral wire bushings. Volume i |
Color | Gray |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Finish | Powder Epoxy Paint |
UL File Number | E3397 |
Type | Conduit Body |
Finish Type | Powder Epoxy Paint |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Series | Duraloy 8 |
Hub Pattern | TB |
CSA File Number | LR11852 |
Description
Conduit Body,TB,Gray,Iron,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, SMF Series, Time Delay, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF1)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ015)
- SIEMENS Push Button operator, 30 mm, Red (52BM9W2)
- DISCO Micro Blade Fuses 15 Amp Blue 2 Blade Type PK5 (14280PK)
- KILLARK Conduit Body, X Body, 3/4" Hub (OX-2)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-2M)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-1)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-2)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- RACO Conduit Body Gasket, 2" Hub Size, Rubber (CRG200)
- Killark Conduit Bodies & Covers