Shop All Conduit Bodies & Covers
Killark
Conduit Body, T, Gray, Iron, 3"
Mfr # T88
Zoro # G1103127
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hub Size 3
- Material Iron
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Completely interchangeable with competitive bodies, gaskets, and covers. Flat back design provides greater cubic capacity for easier wire pulling and more room for splicing. Raintight when used with gasketed covers. Smooth integral wire bushings. Volume i
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # T88
- Zoro # G1103127
- UPC # 783936481388
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 |
Height | 5 in |
Length | 16 in |
Width | 7 in |
Dimensions | 16 in x 7 in x 5 in |
Each - Width | 7.000 in |
Details
Item | Conduit Body,T,Gray,Iron,3" |
Material | Iron |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Completely interchangeable with competitive bodies, gaskets, and covers. Flat back design provides greater cubic capacity for easier wire pulling and more room for splicing. Raintight when used with gasketed covers. Smooth integral wire bushings. Volume i |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
CSA File Number | LR11852 |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Hazardous Location Rating | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Type | Conduit Body |
Series | Duraloy 8 |
UL File Number | E3397 |
UPC | 783936000000 |
Finish Type | Powder Epoxy Paint |
Hub Pattern | T |
Package Net Weight | 16.9 |
Description
Conduit Body,T,Gray,Iron,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Inline Coupler (CAT5-CPL-BK)
- UNISTRUT INTERNATIONAL Unistrut 1-5/8" 90° Fitting P1499eg, 1 Hole, 1 Slot, Electro-Galvanized, 6-7/8" (P1499EG)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Blue (WL903-SP100-RED)
- SIEMENS PLC (6FC5371-0AA30-0AA1)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- KILLARK Conduit Body, 105.0 cu. in. Capacity (LB68)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OT-6M)
- KILLARK Conduit Outlet Body, Iron, TB (TB37)
- KILLARK Conduit Outlet Body, T, 1/2 In. (GECTT-1M)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-2CG)
- CANTEX - ELECTRICAL FITTINGS Cantex 5133647 Conduit Body, 2-Hub, 2 in Hub, PVC, Gray (5133647U)
- Killark Conduit Bodies & Covers