Shop All Conduit Bodies & Covers
Killark
Conduit Body, T, Gray, Iron, 2-1/2"
Mfr # T78
Zoro # G1103151
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 2-1/2"
- Material Iron
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Completely interchangeable with competitive bodies, gaskets, and covers. Flat back design provides greater cubic capacity for easier wire pulling and more room for splicing. Raintight when used with gasketed covers. Smooth integral wire bushings. Volume i
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # T78
- Zoro # G1103151
- UPC # 783936481371
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2-1/2" |
Width | 7.140 in |
Height | 6 in |
Length | 16 in |
Dimensions | 16 in x 7.14 in x 6 in |
Each - Width | 7.140 in |
Details
Item | Conduit Body,T,Gray,Iron,2-1/2" |
Material | Iron |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Completely interchangeable with competitive bodies, gaskets, and covers. Flat back design provides greater cubic capacity for easier wire pulling and more room for splicing. Raintight when used with gasketed covers. Smooth integral wire bushings. Volume i |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Finish Type | Powder Epoxy Paint |
Type | Conduit Body |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Series | Duraloy 8 |
UL File Number | E3397 |
Hub Pattern | T |
CSA File Number | LR11852 |
Description
Conduit Body,T,Gray,Iron,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Neutral Lockout Toggle 3-Position Detented Valve Only (BAV020TD)
- BAYCO 11 ORG CRD Stor Reel (KW-110)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55)
- KILLARK Conduit Body Gasket, 2 in. (OL-6-RG)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (LR47)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (OLL-2M)
- KILLARK Conduit Outlet Body, Aluminum, C (GECCT-1)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (OLL-3M)
- ABB Conduit Body Cover, 1-1/2 in., Clip On (570S)
- Killark Conduit Bodies & Covers