Shop All Conduit Bodies & Covers
Killark
Conduit Body, T Body, Flat Back, Form 5
Mfr # OT-7
Zoro # G5071641
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OT-7
- Zoro # G5071641
- UPC # 783936530079
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Thread Size | 2 1/2 in |
Overall Height | 6 1/4 in |
Overall Length | 16 1/8 in |
Trade Size | 2 1/2 in |
Overall Width | 7 1/4 in |
Compatible Conduit Trade Size | 2 1/2 in |
Width | 7.250 in |
Height | 6.25 in |
Length | 16.125 in |
Each - Width | 7.250 in |
Dimensions | 16.125 in x 7.25 in x 6.25 in |
Description
Conduit Outlet Body, Overall Width 7 1/4 in, Overall Height 6 1/4 in, Overall Length 16 1/8 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Compatible Cover OL-780, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 142 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C323)
- EATON BUSSMANN Bussmann - Cooper SL-15PK4 4 Count 15 Amp Time Delay Plug Fuses (SL-15PK4)
- VORTEX Electrical Box Cover, 1 Gang, Duplex Receptacle (VO86354)
- HUBBELL WIRING 2-Gang Decorator Wall Plate - Ivory (P262I)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (OT-3M)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (OLB-3M)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- KILLARK Conduit Outlet Body, LL, 1/2 In. (OLL-1)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- KILLARK Conduit Body, LB Body, 3/4" Hub (LB28)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, Form 35 (K200)
- Killark Conduit Bodies & Covers