Shop All Conduit Bodies & Covers
Killark
Conduit Body, T Body, 1/2" Hub
Mfr # T17SA
Zoro # G5072396
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # T17SA
- Zoro # G5072396
- UPC # 783936080307
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Height | 2 in |
Overall Width | 3 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Length | 6 in |
Thread Size | 1/2 in |
Trade Size | 1/2 in |
Width | 3.000 in |
Height | 2 in |
Length | 6 in |
Each - Width | 3.000 in |
Dimensions | 6 in x 3 in x 2 in |
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 2 in, Overall Length 6 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover 170G, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 6.2 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (SCP30S24BDN)
- EATON E-Stop Pushbutton Operator, Red, 22mm, Legend: Turn to Release Arrows (M22-PVT)
- INTERMATIC Timer, Mechanical, 240V, 20A, Plug In (HB114)
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Black (CC-SC-4-6-BK)
- KILLARK Conduit Body Gasket, 1-1/4 and 1-1/2 in., Design: Lay In (OL-45-RG)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (OLB-2M)
- KILLARK Conduit Outlet Body, Iron, TB (TB37)
- KILLARK Body, Outlet, 3/4 In (GRSS-2M)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-2CG)
- KILLARK Conduit Body Cover, 3/4 in. (270)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (T75T-A)
- Killark Conduit Bodies & Covers