Shop All Conduit Bodies & Covers
Killark
Conduit Body, LR Body, Flat Back, Form 8
Mfr # LR888
Zoro # G5071501
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LR888
- Zoro # G5071501
- UPC # 783936481302
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Trade Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Overall Width | 7 in |
Overall Length | 14 in |
Overall Height | 5 in |
Thread Size | 3 in |
Length | 14 in |
Height | 5 in |
Width | 7.000 in |
Dimensions | 14 in x 7 in x 5 in |
Each - Width | 7.000 in |
Description
Conduit Outlet Body, Overall Width 7 in, Overall Height 5 in, Overall Length 14 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Compatible Cover 880F, 880S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 217 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x12 (A6612T1T)
- CANTEX Two Piece Expansion Coupling, 1-1/4 In. (5144034)
- NSI INDUSTRIES NSI TORK® P69 Screw On Type Trippers 7 Day Dials Except W400A (P69)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 6A, 600V AC, Non-Indicating (FLSR006)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (LB17)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10M)
- KILLARK Conduit Body, 42 cu. in. Capacity, LR Body (LR58)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-1)
- KILLARK Conduit Outlet Body, Iron, TB (TB37)
- KILLARK Conduit Body Cover, 2 in., Steel (OL-60)
- Killark Conduit Bodies & Covers