Shop All Conduit Bodies & Covers
Killark
Conduit Body, LR Body, Flat Back, Form 5
Mfr # OLR-7M
Zoro # G5071495
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OLR-7M
- Zoro # G5071495
- UPC # 783936480688
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Overall Height | 4 in |
Overall Length | 14 in |
Overall Width | 6 in |
Trade Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Thread Size | 2 1/2 in |
Height | 4 in |
Width | 6.000 in |
Length | 14 in |
Dimensions | 14 in x 6 in x 4 in |
Each - Width | 6.000 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 4 in, Overall Length 14 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Compatible Cover OL-78M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 142 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Bottom Housing Assembly (1BLH)
- SQUARE D NQ Panelboard, sub feed lug kit, 400 A (NQSFL4)
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Receptacle, 60A 600V AC, 3-Pole 4-Wire Grounding, Non NEMA, Screw Terminal, Cast Aluminum, Long Housing (HBL26420)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (OLL-5M)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (OLB-3M)
- KILLARK Conduit Body Cover, 2 in. (670)
- KILLARK Conduit Body, 1", L, Iron (L37)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OT-4M)
- KILLARK Conduit Body, 4.0 cu. in. Capacity, X Body (X17SA)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (GECTT-2M)
- Killark Conduit Bodies & Covers