Shop All Conduit Bodies & Covers
Killark
Conduit Body, LR Body, 3/4" Hub
Mfr # LR28
Zoro # G5071967
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LR28
- Zoro # G5071967
- UPC # 783936481241
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Overall Height | 2 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 3 in |
Overall Length | 6 in |
Thread Size | 3/4 in |
Trade Size | 3/4 in |
Length | 6 in |
Height | 2 in |
Width | 3.000 in |
Each - Width | 3.000 in |
Dimensions | 6 in x 3 in x 2 in |
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 2 in, Overall Length 6 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover 280F, 280S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 8 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-8506)
- ZORO SELECT Wall Switch, 20A, Red, 3-Way Type, Toggle (4903BRED)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2512)
- SOUTHWIRE 14 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55667123)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (LR37)
- KILLARK Conduit Body, 181 cu. in Capacity, LR Body (OLR-8)
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (OC-3M)
- KILLARK Conduit Body, 11.0 cu. in. Capacity (X37)
- KILLARK Hub Cover, 3/4 Hub Size, Killark VJ Series (VJH-2WW)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In., Color: Gray (OC-2M)
- ABB Conduit Outlet Body w/Cover, Iron, C (C27CG-TB)
- Killark Conduit Bodies & Covers