Shop All Conduit Bodies & Covers
Killark
Conduit Body, LL Body, Flat Back, Form 7
Mfr # LL87SA
Zoro # G5071529
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LL87SA
- Zoro # G5071529
- UPC # 783936080178
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Compatible Conduit Trade Size | 3 in |
Overall Height | 5 1/2 in |
Trade Size | 3 in |
Overall Length | 15 7/8 in |
Thread Size | 3 in |
Overall Width | 7 5/8 in |
Length | 15.88 in |
Width | 7.630 in |
Height | 5.5 in |
Each - Width | 7.630 in |
Dimensions | 15.88 in x 7.63 in x 5.5 in |
Description
Conduit Outlet Body, Overall Width 7 5/8 in, Overall Height 5 1/2 in, Overall Length 15 7/8 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Compatible Cover 870, 870C, 870CG, 870CGSA, 870CSA, 870G, 870GSA, 870SA, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 131.5 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Steel (583294)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, Duplex, Toggle Switch (14325)
- BLACKBURN Mechanical Conn, Lug, 2 to 14 AWG, 1 Cond (ADR2)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 1 (DTF363)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (LL67)
- KILLARK Conduit Body, 12.0 cu. in. Capacity (OX-3M)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- KILLARK Conduit Body, 4.0 cu. in. Capacity, X Body (X17SA)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-2)
- KILLARK Conduit Outlet Body, LR, 1/2 In. (OLR-1)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (C50T-A)
- Killark Conduit Bodies & Covers