Shop All Conduit Bodies & Covers
Killark
Conduit Body, LB Body, Flat Back, Form 7
Mfr # LB87SA
Zoro # G5071389
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LB87SA
- Zoro # G5071389
- UPC # 783936080079
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Overall Width | 7 in |
Thread Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Overall Height | 5 1/4 in |
Overall Length | 12 in |
Trade Size | 3 in |
Height | 5.25 in |
Length | 12 in |
Width | 7.000 in |
Dimensions | 12 in x 7 in x 5.25 in |
Each - Width | 7.000 in |
Description
Conduit Outlet Body, Overall Width 7 in, Overall Height 5 1/4 in, Overall Length 12 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Compatible Cover 870, 870C, 870CG, 870CGSA, 870CSA, 870G, 870GSA, 870SA, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 131.5 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY61147)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25647901)
- EATON Legend Plate, Rectangular, Black (M22S-ST-X)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 600VAC (HBL2740SW)
- KILLARK Conduit Body, 19.5 cu. in. Cap, 1-1/4" Hub (X47)
- KILLARK Conduit Outlet Body, LB, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OLB-1M)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (LL57)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-1)
- KILLARK Conduit Body Cover, 2 in., Steel (OL-60)
- KILLARK Conduit Body Gasket, 2 in. (GASK576)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., FM7 (APP270IGSA)
- Killark Conduit Bodies & Covers