Shop All Conduit Bodies & Covers
Killark
Conduit Body, LB Body, 3/4" Hub
Mfr # LB28
Zoro # G5072317
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LB28
- Zoro # G5072317
- UPC # 783936481067
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Trade Size | 3/4 in |
Overall Height | 3 in |
Thread Size | 3/4 in |
Overall Length | 6 in |
Overall Width | 2 in |
Compatible Conduit Trade Size | 3/4 in |
Width | 2.000 in |
Length | 6 in |
Height | 3 in |
Dimensions | 6 in x 2 in x 3 in |
Each - Width | 2.000 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 6 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover 280F, 280S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 8 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TTW00181)
- SCHNEIDER ELECTRIC Hour Counter 120 Vac (XB5DSG)
- ZORO SELECT Round Indicator Light, Yellow, 24VDC (24M046)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC/DC, 2PST, 400 A, NEMA 3R (D225NR)
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (C37)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (OLL-5M)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OLB-4M)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OT-5)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-2)
- KILLARK Conduit Outlet Body, Iron, 2 In. (LB67)
- L.H. DOTTIE L.H. Dottie 3/4'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X75CG)
- Killark Conduit Bodies & Covers