Shop All Conduit Bodies & Covers
Killark
Conduit Body Lb Body 3
Mfr # OLB-8M
Zoro # G3158115
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 3
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OLB-8M
- Zoro # G3158115
- UPC # 00783936480497
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 |
Conduit Outlet Body Hub Size | 3 in |
Overall Length | 15 1/4 in |
Compatible Conduit Trade Size | 3 in |
Overall Width | 7 in |
Overall Height | 5 3/8 in |
Thread Size | 3 in |
Trade Size | 3 in |
Width | 7.000 in |
Length | 15.25 in |
Height | 5.375 in |
Each - Width | 7.000 in |
Dimensions | 15.25 in x 7 in x 5.375 in |
Description
Conduit Outlet Body, Overall Width 7 in, Overall Height 5 3/8 in, Overall Length 15 1/4 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Compatible Cover OL-80M, Iron, O, Back Type Flat, Body Capacity 181 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Class I, Zone 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 15A, 125V AC, 150A at 125V AC, 5 PK (GMA-15-R)
- AC WORKS NEMA 5-20 20A 125V All Angles Plug with UL, C-UL Approval (ASE520P)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR25031BNA0N)
- CANTEX Coupling, 3 In., PVC, 3-55/69 In. L (6141630)
- KILLARK Conduit Outlet Body, C, 1 In. (OC-3)
- KILLARK Conduit Outlet Body, Iron, LR, 3/4 In. (LR27)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (OLL-1M)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (OLL-5M)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OLB-6M)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- CROUSE HINDS LL 1-1/2IN CONDUIT OUTLET BODIES AND Box, 2PK (LL59)
- Killark Conduit Bodies & Covers