Shop All Conduit Bodies & Covers
Killark
Conduit Body, Iron, Type TA, 3/4"
Mfr # OTA-2M
Zoro # G1103133
Sold in multiples of 2 for $247.98
Free Shipping & Returns
$247.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4
- Material Iron
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 7 cu. in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OTA-2M
- Zoro # G1103133
- UPC # 783936480831
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Height | 3 in |
Length | 7 in |
Width | 3.000 in |
Dimensions | 7 in x 3 in x 3 in |
Each - Width | 3.000 in |
Details
Item | Conduit Body,Iron,Type TA,3/4" |
Material | Iron |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 7 cu. in. |
Color | Gray |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Finish | Powder Epoxy Paint |
Hazardous Location Rating | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Series | O Series |
Package Net Weight | 1.18 |
Carton Quantity | 2 |
CSA File Number | LR11852 |
UL File Number | E3397 |
Type | Conduit Body |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Hub Pattern | TA |
Finish Type | Powder Epoxy Paint |
Description
Conduit Body,Iron,Type TA,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (MVU10-8FX)
- OMRON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1114N)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV2)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Red - 50Pk (04755)
- KILLARK Conduit Body Cover, 1-1/2 in. (570)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- KILLARK Conduit Body Gasket, 1 in. (OLK-3RG)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- KILLARK Conduit Body Cover, 1-1/4 and 1-1/2 in. (OL-450)
- Killark Conduit Bodies & Covers