Shop All Conduit Bodies & Covers
Killark
Conduit Body, Iron, Type TA, 1/2"
Mfr # OTA-1M
Zoro # G1103072
Sold in multiples of 5 for $75.75
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2
- Material Iron
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 4 cu. in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OTA-1M
- Zoro # G1103072
- UPC # 783936480824
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Width | 2 in |
Height | 3 in |
Length | 6 in |
Dimensions | 6 in x 2 in x 3 in |
Each - Width | 2.000 in |
Details
Item | Conduit Body,Iron,Type TA,1/2" |
Material | Iron |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 4 cu. in. |
Color | Gray |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Finish | Powder Epoxy Paint |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
UPC | 783936000000 |
UL File Number | E3397 |
Hub Pattern | TA |
Package Net Weight | 0.9 |
Type | Conduit Body |
Carton Quantity | 5 |
Finish Type | Powder Epoxy Paint |
Hazardous Location Rating | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
CSA File Number | LR11852 |
Series | O Series |
Description
Conduit Body,Iron,Type TA,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 350A, 600V AC, Non-Indicating (A60X350-4)
- NVENT HOFFMAN Lay-In Painted Flat-Cover Wireway, Nema (F44T148GVPWK)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating (CVR-CCM)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 400 A, dual, Q frame (NQSFB4Q)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OT-5M)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (LL57)
- KILLARK Conduit Outlet Body, LB, 3/4 In. (OLB-2)
- KILLARK Conduit Body, 4.0 cu. in. Capacity, X Body (X17SA)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-3M)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (OT-3M)
- CANTEX Conduit Outlet Body, PVC, LB (5133665)
- Killark Conduit Bodies & Covers