Shop All Conduit Bodies & Covers
Killark
Conduit Body Gasket, Killark GEC Series
Mfr # GEC-RG
Zoro # G1134366
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 2 11/16 in
- Design Lay In
- Material Neoprene
- Includes Ground Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GEC-RG
- Zoro # G1134366
- UPC # 783936210698
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 11/16 in |
Overall Height | 1 in |
Fits Hub Size | 2 11/16 in |
Overall Width | 4 in |
Overall Length | 4 in |
Height | 1 in |
Width | 4.000 in |
Length | 4 in |
Dimensions | 4 in x 4 in x 1 in |
Each - Width | 4.000 in |
Description
Gaskets for Conduit Access Fitting, Material Neoprene, For Use With Hubbell Killark GEC Series Outlet Bodies, Connection Type Lay In, Accessory Type Gasket, Color Black, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 2 11/16 in, Overall Height 1 in, Overall Length 4 in, Overall Width 4 in, Weight 2 lb, Series GE, Standards NEMA 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Stud, Blk, Taper Nose, Female (HBL15FRSBK)
- REMKE Conduit Hub, Die Cast Zinc, 4" NPT (WH-10)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 75 Ohm, PK10 (DC-2710)
- LOCKEY Pushbutton Lock (2835 SC MG)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLR-4)
- KILLARK Conduit Body, X Body, 1/2" Hub (OX-1)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (OLL-6M)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OT-6M)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OT-5)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 2 In. (C68)
- Killark Conduit Bodies & Covers