Shop All Conduit Bodies & Covers
Killark
Conduit Body Gasket, 3/4 in.
Mfr # OLK-2RG
Zoro # G2041024
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4
- Hazardous Location Yes
- Design Lay In
- Material Neoprene
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OLK-2RG
- Zoro # G2041024
- UPC # 783936490373
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Overall Width | 4 3/4 in |
Overall Length | 4 3/4 in |
Overall Height | 2 3/4 in |
Fits Hub Size | 3/4 in |
Length | 4.75 in |
Height | 2.75 in |
Width | 4.750 in |
Dimensions | 4.75 in x 4.75 in x 2.75 in |
Each - Width | 4.750 in |
Description
Gaskets for Conduit Access Fitting, Material Neoprene, For Use With O Series Fittings, Includes Screws, Connection Type Screw In, Accessory Type Gasket, Color Black, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 3/4 in, Overall Height 2 3/4 in, Overall Length 4 3/4 in, Overall Width 4 3/4 in, Weight 0.1 lb, Series O Series, Standards CSA LR11852, UL E3397
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF890-25-07)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- SQUARE D Mounting Channel, 36 in L, Snap-Off (9080GH236)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE6X6X4NK)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- KILLARK Conduit Body, 153 cu. in Capacity, LB Body (OLB-7M)
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-3M)
- KILLARK Conduit Body, 13 cu. in. Capacity, LB Body (LB38)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLL-5)
- KILLARK Conduit Outlet Body, 2 In. (OLR-6)
- Killark Conduit Bodies & Covers