Shop All Conduit Bodies & Covers
Killark
Conduit Body Gasket, 1/2 in., Material: Neoprene Rubber
Mfr # OLK-1RG
Zoro # G3153141
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2
- Hazardous Location Yes
- Design Lay In
- Material Neoprene
- Includes Stainless Steel Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OLK-1RG
- Zoro # G3153141
- UPC # 783936490359
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Overall Width | 4 3/4 in |
Fits Hub Size | 1/2 in |
Overall Length | 4 3/4 in |
Overall Height | 2 3/4 in |
Width | 4.750 in |
Length | 4.75 in |
Height | 2.75 in |
Each - Width | 4.750 in |
Dimensions | 4.75 in x 4.75 in x 2.75 in |
Description
Gaskets for Conduit Access Fitting, Material Neoprene, For Use With O Series Fittings, Connection Type Screw In, Accessory Type Gasket, Color Black, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 1/2 in, Overall Height 2 3/4 in, Overall Length 4 3/4 in, Overall Width 4 3/4 in, Weight 0.1 lb, Series O Series, Standards CSA LR11852, UL E3397
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCBLA)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Close/Stop (9001KYK33)
- QUICKCABLE Heat Shrink Tubing, 1/4" Green 6", PK5 (5667-005GN)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (OLL-1M)
- KILLARK Conduit Outlet Body, X, 3/4 In. (VLJX-2WW)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (LB27)
- KILLARK Conduit Body Cover, 1-1/2 in. (570)
- KILLARK Conduit Body, X Body, 1/2" Hub (OX-1)
- KILLARK Conduit Body Cover, 2 in., Design: Screw In (OL-60)
- APPLETON ELECTRIC Conduit Body Cover, Screw In, Form 35 (K250&300)
- Killark Conduit Bodies & Covers