Shop All Conduit Bodies & Covers
Killark
Conduit Body Gasket, 1/2 in.
Mfr # GASK571
Zoro # G1219811
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 1/2
- Design Lay In
- Material Neoprene
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GASK571
- Zoro # G1219811
- UPC # 783936081106
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Fits Hub Size | 1/2 in |
Overall Height | 1 in |
Overall Length | 4 in |
Overall Width | 2 in |
Height | 1 in |
Length | 4 in |
Width | 2.000 in |
Diameter - Outside | 2.78 in |
Each - Width | 2.000 in |
Dimensions | 4 in x 2 in x 1 in |
Outside Dia. | 2.78 in |
Description
Gaskets for Conduit Access Fitting, Material Neoprene, For Use With Hubbell Killark Threaded Rigid Conduits, Includes Screws, Connection Type Lay In, Accessory Type Gasket, Color Black, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1/2 in, Overall Height 1 in, Overall Length 4 in, Overall Width 2 in, Weight 0.3 lb, Series Duraloy 7, Standards CSA LR11852, UL E3397
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Green, Plastic (10250TC2N)
- MERSEN Pwr Dist Block, 175A, 3P, 6P Secndry, 600VAC (MPDB67563)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K34N1V2)
- SCHNEIDER ELECTRIC Panel mounted USB port, Harmony XB5, 3.0 port, plastic, 22mm, for USB interface jack type A (XB5PUSB3)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (LR57)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- KILLARK Conduit Body Gasket, 1-1/4 and 1-1/2 in., Design: Lay In (OL-45-RG)
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-1M)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (LR67)
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- Killark Conduit Bodies & Covers