Shop All Conduit Bodies & Covers
Killark
Conduit Body Gasket, 1 in.
Mfr # OLK-3RG
Zoro # G2530534
original price:
$3.10
8% off
new price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 1
- Design Lay In
- Material Neoprene
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OLK-3RG
- Zoro # G2530534
- UPC # 783936490397
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 |
Overall Width | 3 3/4 in |
Overall Height | 5 1/2 in |
Overall Length | 6 11/16 in |
Fits Hub Size | 1 in |
Width | 3.750 in |
Length | 6.88 in |
Height | 5.5 in |
Each - Width | 3.750 in |
Dimensions | 6.88 in x 3.75 in x 5.5 in |
Description
Gaskets for Conduit Access Fitting, Material Neoprene, For Use With O Series Fittings, Includes Screws, Connection Type Screw In, Accessory Type Gasket, Color Black, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 1 in, Overall Height 5 1/2 in, Overall Length 6 11/16 in, Overall Width 3 3/4 in, Weight 0.1 lb, Series O Series, Standards CSA LR11852, UL E3397
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 50FT 14/3 15A LOCKING EXTENSION CORD (150050RV)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 100FT- Black (WL-ED-PE-200-100-BK)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PVBU)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (SELV-300P-WH)
- KILLARK Conduit Outlet Body, LR, 3/4 In. (OLR-2)
- KILLARK Conduit Body Cover, 2 in., Steel (OL-60)
- KILLARK Conduit Outlet Body, Iron, LR, 3/4 In. (LR27)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-5M)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (LB47)
- KILLARK Conduit Outlet Body, LL, 1/2 In. (OLL-1)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1 In. (JBX100L)
- Killark Conduit Bodies & Covers