Shop All Conduit Bodies & Covers
Killark
Conduit Body, Flat Back, LR Body, 3" Hub
Mfr # LR87
Zoro # G5071781
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LR87
- Zoro # G5071781
- UPC # 783936011271
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Thread Size | 3 in |
Overall Height | 5 in |
Compatible Conduit Trade Size | 3 in |
Overall Length | 12 in |
Overall Width | 6 3/4 in |
Trade Size | 3 in |
Length | 12 in |
Height | 5 in |
Width | 6.750 in |
Dimensions | 12 in x 6.75 in x 5 in |
Each - Width | 6.750 in |
Description
Conduit Outlet Body, Overall Width 6 3/4 in, Overall Height 5 in, Overall Length 12 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Compatible Cover 870, 870C, 870CG, 870CGSA, 870CSA, 870G, 870GSA, 870SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 131.5 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- NVENT HOFFMAN Tamper-Resistant Screws, #10-32, Stainless Steel (ATRSK)
- IFM Patch Cable, 5 m Cable Length (E11420)
- EATON IEC Control Relay2NO/2NC480VAC16A (XTRE10B22C)
- KILLARK Conduit Body, 4.0 cu. in. Capacity (LB17SA)
- KILLARK Conduit Outlet Body, LL, 1/2 In. (OLL-1)
- KILLARK Conduit Body, 1", L, Iron (L37)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. (GECCT-2M)
- KILLARK Conduit Outlet Body, LR, 1 In. (OLR-3)
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (C37)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50)
- Killark Conduit Bodies & Covers