Shop All Conduit Bodies & Covers
Killark
Conduit Body, Flat Back, LB Body, 6" Hub
Mfr # LB78
Zoro # G5071291
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LB78
- Zoro # G5071291
- UPC # 783936481111
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Overall Length | 14 in |
Overall Height | 7 in |
Overall Width | 7 in |
Trade Size | 2 1/2 in |
Thread Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Length | 14 in |
Width | 7.000 in |
Height | 7 in |
Each - Width | 7.000 in |
Dimensions | 14 in x 7 in x 7 in |
Description
Conduit Outlet Body, Overall Width 7 in, Overall Height 7 in, Overall Length 14 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Compatible Cover 880F, 880S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 200 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Set Screw Coupling EMT Conduit, 2 In. (848532)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (XTMF9A00TD)
- EATON Palm Switch Control Station, 1NO/1NC, 22mm (FAK-S-KC11-I)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (A6R64)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OLB-6M)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10)
- KILLARK Conduit Outlet Body, T, 1/2 In. (T17)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-3M)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-2)
- APPLETON ELECTRIC ALUMINUM LR 2IN CONDUIT OUTLET BODIES AND Box (APP LR69)
- Killark Conduit Bodies & Covers