Shop All Conduit Bodies & Covers
Killark
Conduit Body, FE, 3/4", TA
Mfr # TA27
Zoro # G1103212
Sold in multiples of 2 for $45.98
$45.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4"
- Material Iron
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # TA27
- Zoro # G1103212
- UPC # 783936011714
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4" |
Length | 7 in |
Height | 3 in |
Width | 3.000 in |
Dimensions | 7 in x 3 in x 3 in |
Each - Width | 3.000 in |
Details
Item | Conduit Body,FE,3/4",TA |
Material | Iron |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl |
Color | Gray |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Finish | Powder Epoxy Paint |
UL File Number | E3397 |
Series | Duraloy 7 |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Finish Type | Powder Epoxy Paint |
Hub Pattern | TA |
Type | Conduit Body |
CSA File Number | LR11852 |
Description
Conduit Body,FE,3/4 In.,TA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK (509129-100)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 36" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT289)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-151F)
- ZORO SELECT Power Cord, 5-15P, SJT, 25 ft., Blk, 13A, 16/3 (5XFN8ID)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-6)
- KILLARK Conduit Body, 181 cu. in Capacity, LR Body (OLR-8)
- KILLARK Conduit Outlet Body, X, 1/2 In. (VLJX-1WW)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (LB47)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-2)
- KILLARK Conduit Outlet Body, LB, 3/4 In. (OLB-2)
- RACO Conduit Outlet Body, 8.5 cu. in. Cap. (UCB050)
- Killark Conduit Bodies & Covers