Shop All Conduit Bodies & Covers
Killark
Conduit Body, FE, 1-1/2", TA
Mfr # TA57
Zoro # G1103203
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1-1/2"
- Material Iron
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # TA57
- Zoro # G1103203
- UPC # 783936011745
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/2" |
Height | 4.375 in |
Length | 9.5 in |
Width | 6.000 in |
Each - Width | 6.000 in |
Dimensions | 9.5 in x 6 in x 4.375 in |
Details
Item | Conduit Body,FE,1-1/2",TA |
Material | Iron |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
UL File Number | E3397 |
CSA File Number | LR11852 |
Hub Pattern | TA |
Series | Duraloy 7 |
Finish Type | Powder Epoxy Paint |
Type | Conduit Body |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Description
Conduit Body,FE,1-1/2 In.,TA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurposeMagContactor, 240/277VAC, 3P, 75A (42FE35AL)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20188)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Black, 250' Length (14UL1015STRBLA250)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- KILLARK Conduit Outlet Body, LL, 1 In. (OLL-3)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (LL67)
- KILLARK Conduit Body, Aluminum, Type E, 1/2" (OE-1)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLL-4)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- APPLETON ELECTRIC Conduit Body Cover, Copper Free Aluminum (GRJSK)
- Killark Conduit Bodies & Covers