Shop All Conduit Bodies & Covers
Killark
Conduit Body Cover, Steel, Screw In
Mfr # OL-45M
Zoro # G2046581
original price:
$5.55
5% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 1-1/4 to 1-1/2
- Design Screw In
- Material Iron
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OL-45M
- Zoro # G2046581
- UPC # 783936480381
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/4 to 1-1/2 |
Overall Length | 8 in |
Overall Width | 3 in |
Fits Hub Size | 1 1/4 in, 1 1/2 in |
Overall Height | 1 in |
Height | 1 in |
Width | 3.000 in |
Length | 8 in |
Each - Width | 3.000 in |
Dimensions | 8 in x 3 in x 1 in |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Hubbell Killark Malleable Iron Conduit Bodies, Includes Screws, Connection Type Screw In, Accessory Type Cover, Color Silver, Gasket Included No, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 1 1/4 in, 1 1/2 in, Overall Height 1 in, Overall Length 8 in, Overall Width 3 in, Weight 0.1 lb, Series O Series, Standards CSA LR11852, UL E3397
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7A)
- SOUTHWIRE Cep 100 ft. Extension Cord 10/4 (6410)
- IDEAL UY2 Yel Idc 2Wr Bt Splc 100/PK, PK100 (86-955)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NC, QD (IFS261)
- KILLARK Conduit Body, 13 cu. in. Capacity, LB Body (LB38)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- KILLARK Conduit Body, Form 7, 3/4" Hub (X27)
- KILLARK Conduit Outlet Body, C, 1/2 In., Form: Form 85 (OC-1M)
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (OLR-1M)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (LB17)
- GAMPAK 02-55643LB 1 in. Rigid Type LB Conduit Body (21632)
- Killark Conduit Bodies & Covers