Shop All Conduit Bodies & Covers
Killark
Conduit Body Cover, 3/4 in.
Mfr # 270
Zoro # G0589626
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 3/4 in
- Design Screw Clamp
- Material Steel
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 270
- Zoro # G0589626
- UPC # 783936010267
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Fits Hub Size | 3/4 in |
Overall Height | 3 3/4 in |
Overall Length | 11 in |
Overall Width | 7 in |
Length | 11 in |
Width | 7.000 in |
Height | 3.75 in |
Dimensions | 11 in x 7 in x 3.75 in |
Each - Width | 7.000 in |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Hubbell Killark Threaded Rigid Conduits, Includes Screws, Connection Type Screw In, Finish Galvanized, Accessory Type Cover, Color Silver, Gasket Included No, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 3/4 in, Overall Height 3 3/4 in, Overall Length 11 in, Overall Width 7 in, Weight 0.2 lb, Series Duraloy 7, Standards CSA LR11852, UL E3397
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad 600V 250 ft. SLVR (68718601)
- BRIGGS & STRATTON Starter Control Panel (311353GS)
- SQUARE D Solid neutral kit, I-Line Panelboard, HCR-U, 1200A, 14 AWG to 750kcmil, mechanical, SN (HCWM12SN)
- FLEXZILLA 25 ft.16/3 AWG SJTOW10AAmps125VVoltage (FZ8160253)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (LL67)
- KILLARK Conduit Outlet Body, Aluminum, XTF (GECXTF-2)
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- KILLARK Conduit Outlet Body, TB, 1 In. (OTB-3)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (OLB-3M)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- Killark Conduit Bodies & Covers