Shop All Conduit Bodies & Covers
Killark
Conduit Body Cover, 2 in.
Mfr # 670
Zoro # G1075401
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 2 in
- Hazardous Location No
- Design Screw Clamp
- Material Steel
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 670
- Zoro # G1075401
- UPC # 783936010304
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Overall Length | 1 in |
Overall Width | 1 in |
Overall Height | 8 in |
Fits Hub Size | 2 in |
Width | 1.000 in |
Height | 8 in |
Length | 1 in |
Each - Width | 1.000 in |
Dimensions | 1 in x 1 in x 8 in |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Hubbell Killark Threaded Rigid Conduits, Includes Screws, Connection Type Screw In, Finish Galvanized, Accessory Type Cover, Color Silver, Gasket Included No, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 2 in, Overall Height 8 in, Overall Length 1 in, Overall Width 1 in, Weight 0.4 lb, Series Duraloy 7, Standards CSA LR11852, UL E3397
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 8AWG, 3.6In (C22HD4/0DB)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- KH INDUSTRIES 16 AWG 24 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/24-25FT)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130)
- KILLARK Conduit Body, X Body, 3/4" Hub (OX-2)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (OLR-3M)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10M)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (OLR-4M)
- KILLARK Conduit Outlet Body, LL, 3/4 In. (OLL-2)
- KILLARK Conduit Body, 11.0 cu. in. Capacity (X37)
- APPLETON ELECTRIC Conduit Outlet Body, L, 1/2 In. (GRL50-A)
- Killark Conduit Bodies & Covers