Shop All Conduit Bodies & Covers
Killark
Conduit Body Cover, 1/2 in.
Mfr # 170
Zoro # G3000706
original price:
$4.35
10% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2 in
- Hazardous Location No
- Design Screw Clamp
- Material Steel
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 170
- Zoro # G3000706
- UPC # 783936010250
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Overall Width | 2 in |
Fits Hub Size | 1/2 in |
Overall Length | 4 in |
Overall Height | 5/16 in |
Height | 0.312 in |
Length | 4 in |
Width | 2.000 in |
Dimensions | 4 in x 2 in x 0.312 in |
Each - Width | 2.000 in |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Hubbell Killark Threaded Rigid Conduits, Includes Screws, Connection Type Screw In, Finish Galvanized, Accessory Type Cover, Color Silver, Gasket Included No, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1/2 in, Overall Height 5/16 in, Overall Length 4 in, Overall Width 2 in, Weight 0.2 lb, Series Duraloy 7, Standards CSA LR11852, UL E3397
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HJL Series 100A, 3 Pole, 600V AC (HJL36100)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6-A)
- EATON Push Buttn Cntrol Station, 1NO, Mshrm Head (M22-C1-M13H)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRYEL500)
- KILLARK Conduit Outlet Body, TB, 3/4 In. (OTB-2)
- KILLARK Conduit Body Gasket, 1-1/4 in., Design: Lay In (GASK574)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-2)
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- KILLARK Conduit Body, C Body, 1/2" Hub (C17SA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE50)
- Killark Conduit Bodies & Covers