Shop All Conduit Bodies & Covers
Killark
Conduit Body Cover, 1 in.
Mfr # OL-30M
Zoro # G2231126
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1
- Hazardous Location Yes
- Design Screw In
- Material Iron
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OL-30M
- Zoro # G2231126
- UPC # 783936480374
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 |
Overall Length | 6 in |
Overall Width | 2 in |
Fits Hub Size | 1 in |
Overall Height | 1 in |
Height | 1 in |
Width | 2.000 in |
Length | 6 in |
Each - Width | 2.000 in |
Dimensions | 6 in x 2 in x 1 in |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Hubbell Killark Malleable Iron Conduit Bodies, Includes Screws, Connection Type Screw In, Accessory Type Cover, Color Silver, Gasket Included No, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 1 in, Overall Height 1 in, Overall Length 6 in, Overall Width 2 in, Weight 0.2 lb, Series O Series, Standards CSA LR11852, UL E3397
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Open Frame Cabinet, 3.03 in H, 20.28 in W (SRWO8U22)
- OMRON Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO (G7J-4A-B-W1-AC100/120)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-120A)
- EPSON Heat Shrink Tube, Black on White, 0.875inW (221STBWPX)
- KILLARK Conduit Body, 181 cu. in. Capacity, C Body (OC-8M)
- KILLARK Conduit Outlet Body, LB, 1 In. (OLB-3)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLL-5)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (LB17)
- ABB CONDUIT BODY 1 in. TYPE LL (E984F-CAR)
- Killark Conduit Bodies & Covers