Shop All Conduit Bodies & Covers
Killark
Conduit Body Cover, 1 in.
Mfr # OL-30
Zoro # G0945262
original price:
$5.37
17% off
new price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 1
- Design Screw In
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OL-30
- Zoro # G0945262
- UPC # 783936490090
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 |
Overall Height | 1 in |
Overall Width | 2 in |
Fits Hub Size | 1 in |
Overall Length | 6 in |
Length | 6 in |
Height | 1 in |
Width | 2.000 in |
Each - Width | 2.000 in |
Dimensions | 6 in x 2 in x 1 in |
Description
Covers for Conduit Access Fitting, Material Aluminum, For Use With Hubbell Killark Copper Free Aluminum Conduit Bodies, Includes Screws, Connection Type Screw In, Accessory Type Cover, Color Silver, Gasket Included No, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 1 in, Overall Height 1 in, Overall Length 6 in, Overall Width 2 in, Weight 0.1 lb, Series O Series, Standards CSA LR11852, UL E3397
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (SF2525)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Fluorescent Blue (CT-08-40-500-FB)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO31001021)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20327)
- KILLARK Conduit Outlet Body, T, 3/4 In. (OT-2)
- KILLARK Conduit Outlet Body, LL, 3/4 In. (OLL-2)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-5M)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. (C27)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (OLL-2M)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 2 In. (C68)
- Killark Conduit Bodies & Covers