Shop All Conduit Bodies & Covers
Killark
Conduit Body Cover, 1-1/2 in.
Mfr # 570
Zoro # G2065987
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1 1/2 in
- Hazardous Location No
- Design Screw Clamp
- Material Steel
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # 570
- Zoro # G2065987
- UPC # 783936010298
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Overall Length | 11 in |
Fits Hub Size | 1 1/2 in |
Overall Height | 3 3/4 in |
Overall Width | 7 in |
Width | 7.000 in |
Length | 11 in |
Height | 3.75 in |
Each - Width | 7.000 in |
Dimensions | 11 in x 7 in x 3.75 in |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Hubbell Killark Threaded Rigid Conduits, Includes Screws, Connection Type Screw In, Finish Galvanized, Accessory Type Cover, Color Silver, Gasket Included No, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1 1/2 in, Overall Height 3 3/4 in, Overall Length 11 in, Overall Width 7 in, Weight 0.4 lb, Series Duraloy 7, Standards CSA LR11852, UL E3397
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4201610)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 3 Pole, 120/240V AC (QO325)
- PANDUIT Dual Side Horizontal Ring Manager 2RU (CMPH2)
- OMRON Photoelectric Sensor, Cylinder, Reflective (E3FB-RP21)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-2M)
- KILLARK Conduit Body, X Body, 1/2" Hub (OX-1)
- KILLARK Body, Outlet, 3/4 In (GRSS-2M)
- KILLARK Conduit Body Gasket, 1 in. (OLK-3RG)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- KILLARK Conduit Body Cover, Steel, Screw In (OL-45M)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50-A)
- Killark Conduit Bodies & Covers