Shop All Conduit Bodies & Covers
Killark
Conduit Body, 8.0 cu. in Capacity, LL Body
Mfr # LL28
Zoro # G5071635
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LL28
- Zoro # G5071635
- UPC # 783936481166
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Overall Width | 7 in |
Overall Height | 3 3/4 in |
Thread Size | 3/4 in |
Overall Length | 11 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Length | 11 in |
Width | 7.000 in |
Height | 3.75 in |
Each - Width | 7.000 in |
Dimensions | 11 in x 7 in x 3.75 in |
Description
Conduit Outlet Body, Overall Width 7 in, Overall Height 3 3/4 in, Overall Length 11 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover 280F, 280S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 8 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262N)
- LEGRAND Pass & Seymour MaxGrip M3 15 Amp 125-Volt NEMA 5-15P Straight Blade Plug, Gray (PS5965GRY)
- MELNOR METAL CONNECTOR Y (9000)
- ABB TA25DU5.0, OVERLOAD RELAY 3.5 - 5.0A (TA25DU5.0)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. (GECCT-2M)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- KILLARK Conduit Outlet Body, C, 3/4 In. (OC-2)
- KILLARK Conduit Outlet Body, T, 1/2 In. (T17)
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/4 In. (GRT125)
- Killark Conduit Bodies & Covers