Shop All Conduit Bodies & Covers
Killark
Conduit Body, 70.0 cu. in Capacity, X Body
Mfr # OX-6M
Zoro # G5071976
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OX-6M
- Zoro # G5071976
- UPC # 783936480961
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Overall Height | 4 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 6 3/8 in |
Thread Size | 2 in |
Overall Length | 12 1/2 in |
Trade Size | 2 in |
Length | 12.5 in |
Height | 4 in |
Width | 6.375 in |
Each - Width | 6.375 in |
Dimensions | 12.5 in x 6.375 in x 4 in |
Description
Conduit Outlet Body, Overall Width 6 3/8 in, Overall Height 4 in, Overall Length 12 1/2 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover OL-60M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 70 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Elbow, 90 deg., Rigid, 2in, 22inL, 316 SS (S62090EL00)
- SIEMENS Circuit Breaker, QP Series 30A, 2 Pole, 120/240V AC (ITEQ230)
- OMRON Limit Switch, Plunger, SPDT, 1A @ 120V AC, Actuator Location: Top (D4CC1031)
- NVENT HOFFMAN Wall-Mount Solar Shields, 14.00x14.00x9. (SW2SGLWH)
- KILLARK Conduit Outlet Body, T, 1/2 In. (OT-1)
- KILLARK Conduit Body, T Body, 1" Hub (T37SA)
- KILLARK Conduit Outlet Body, 2 In. (OLR-6)
- KILLARK Conduit Body Gasket, 1-1/2 in. (GASK575)
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (GECLBT-2M)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM TB 2IN CONDUIT OUTLET BODIES AND Box, 2PK (TB69)
- Killark Conduit Bodies & Covers