Shop All Conduit Bodies & Covers
Killark
Conduit Body, 70.0 cu. in Capacity, C Body
Mfr # OC-6M
Zoro # G5071985
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OC-6M
- Zoro # G5071985
- UPC # 783936480206
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Overall Height | 5 3/4 in |
Trade Size | 2 in |
Overall Width | 8 1/4 in |
Overall Length | 13 7/8 in |
Compatible Conduit Trade Size | 2 in |
Thread Size | 2 in |
Width | 8.250 in |
Height | 5.75 in |
Length | 13.875 in |
Dimensions | 13.875 in x 8.25 in x 5.75 in |
Each - Width | 8.250 in |
Description
Conduit Outlet Body, Overall Width 8 1/4 in, Overall Height 5 3/4 in, Overall Length 13 7/8 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover OL-60M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 70 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7121)
- SOLAHD UPS System, DIN Rail/Chassis, , In:120/230V AC (SDUENETIPCARD)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB53-73-TABS)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF3)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OT-4M)
- KILLARK Conduit Body Cover, 3/4 in. (OL-20)
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-2CG)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (OLR-5M)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- ABB Conduit Body Cover, 1/2 in., Clip On (170S)
- Killark Conduit Bodies & Covers