Shop All Conduit Bodies & Covers
Killark
Conduit Body, 7.0 cu. in Capacity, LR Body
Mfr # TWOLRL-2
Zoro # G5071687
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3/4 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # TWOLRL-2
- Zoro # G5071687
- UPC # 783936650203
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 3/4 in |
Description
Conduit Outlet Body, Trade Size 3/4 in, Compatible Conduit Trade Size 1/2 in, Hub Size 3/4 in, Aluminum, Back Type Flat, Body Capacity 7 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape LR, Special Features Set Screw Hubs, Standards CSA, UL, Thread Size 3/4 in, Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 2 Pole, 240/415/440V AC, C Curve (M9F42225)
- KLEIN TOOLS UR IDC Connector UR 19-26 AWG (VDV826-605)
- EATON BUSSMANN Automotive Fuse, AMG Series, 150A, 32V DC, Non-Indicating (AMG-150)
- C2G Rg6 Quad Compression F-Type Connector w/ O-Ring - 10Pk (41075)
- KILLARK Conduit Body, 1", L, Iron (L37)
- KILLARK Conduit Body, 42 cu. in. Capacity, LR Body (LR58)
- KILLARK Conduit Outlet Body, Iron, 3 In. (MOLBD-8M)
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- KILLARK Hub Cover, 1/2 Hub Size, Killark VJ Series (VJH-1WW)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1 In. (GRC100-A)
- Killark Conduit Bodies & Covers