Shop All Conduit Bodies & Covers
Killark
Conduit Body, 5.0 cu. in. Capacity, X Body
Mfr # X18
Zoro # G5071267
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # X18
- Zoro # G5071267
- UPC # 783936481456
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Height | 2 in |
Compatible Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Thread Size | 1/2 in |
Overall Length | 6 in |
Overall Width | 4 in |
Height | 2 in |
Width | 4.000 in |
Length | 6 in |
Each - Width | 4.000 in |
Dimensions | 6 in x 4 in x 2 in |
Description
Conduit Outlet Body, Overall Width 4 in, Overall Height 2 in, Overall Length 6 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover 180F, 180S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 5 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNALUG Butt Splice, 3/0, PK10 (6830-010)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 125/250VAC L14-20R BK (HBL2410)
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHC7)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-4CG)
- KILLARK Conduit Body Cover, 2 in. (670)
- KILLARK Conduit Outlet Body, Iron, X, 3/4 In. (GECXT-2M)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- KILLARK Conduit Outlet Body, Aluminum, L (GECLT-1)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (LL67)
- CALBOND Conduit Body, Type LB, FM7, 1/2 in., PVC (PV0500LB17)
- Killark Conduit Bodies & Covers