Shop All Conduit Bodies & Covers
Killark
Conduit Body, 5.0 cu. in. Capacity, T Body
Mfr # T18
Zoro # G5071949
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # T18
- Zoro # G5071949
- UPC # 783936481319
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Thread Size | 1/2 in |
Overall Height | 2 in |
Compatible Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Overall Length | 6 in |
Overall Width | 3 in |
Width | 3.000 in |
Height | 2 in |
Length | 6 in |
Dimensions | 6 in x 3 in x 2 in |
Each - Width | 3.000 in |
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 2 in, Overall Length 6 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover 180F, 180S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 5 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE Imperial Bead Brushed Nickel Gray 1 gang Metal Duplex Outlet Wall Plate (74DBN)
- EATON Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24SMB)
- EATON B-LINE Wire Rope, 1/8 In Rope Diameter, 500Ft (BKW125)
- VELCRO BRAND 3/4" W x 18" L Hook-and-Loop Black Reclosable Fastener Strap, 400 pk. (170774)
- KILLARK Conduit Body Cover, 1 in. (370)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-1)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (OLR-5M)
- KILLARK Conduit Body, Form 5, 3/4" Hub (OX-2M)
- KILLARK Conduit Outlet Body, LB, 3/4 In. (OLB-2)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (OLL-3M)
- CANTEX Conduit Outlet Body, PVC, LB, Conduit Outlet Hub Size: 2" (5133668)
- Killark Conduit Bodies & Covers