Shop All Conduit Bodies & Covers
Killark
Conduit Body, 5.0 cu. in Capacity, LR Body
Mfr # LR18
Zoro # G5071775
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LR18
- Zoro # G5071775
- UPC # 783936481234
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Trade Size | 1/2 in |
Overall Length | 10 in |
Overall Width | 4 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 3 3/4 in |
Thread Size | 1/2 in |
Height | 3.75 in |
Width | 4.500 in |
Length | 10 in |
Each - Width | 4.500 in |
Dimensions | 10 in x 4.5 in x 3.75 in |
Description
Conduit Outlet Body, Overall Width 4 1/2 in, Overall Height 3 3/4 in, Overall Length 10 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover 180F, 180S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 5 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Hinged (N1C242406)
- L.H. DOTTIE L.H. Dottie 2'' Two Hole Pipe Strap, 50PK (HW406)
- HAMMOND Steel Enclosure, 12 in D (EN4TD364812GY)
- GROTE 3-Wire Connector, Fem Pin to Hard Shell (66860)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (OLL-4M)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OT-6M)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10M)
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-2)
- KILLARK Conduit Outlet Body, LB, 1 In. (OLB-3)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 3" (5133107)
- Killark Conduit Bodies & Covers