Shop All Conduit Bodies & Covers
Killark
Conduit Body, 5.0 cu. in. Capacity
Mfr # LB18
Zoro # G5072265
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LB18
- Zoro # G5072265
- UPC # 783936481050
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Length | 6 in |
Trade Size | 1/2 in |
Overall Width | 2 in |
Overall Height | 3 in |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 1/2 in |
Width | 2.000 in |
Length | 6 in |
Height | 3 in |
Each - Width | 2.000 in |
Dimensions | 6 in x 2 in x 3 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 6 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover 180F, 180S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 5 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V504)
- EATON USB Socket, Polycarbonate, 22mm (M22-USB-SA)
- PACKARD 2 Pole 40 Amp 24 VAC Contactor (C240A)
- WIREMOLD 640B Wiremold Raceway Cutter (640B)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (LL17)
- KILLARK Conduit Body, 7.0 cu. in. Capacity, X Body (X27SA)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-8)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-3CG)
- KILLARK Conduit Outlet Body, TB, 1 In. (OTB-3)
- KILLARK Conduit Outlet Body, X, 3/4 In. (VLJX-2WW)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LL00)
- Killark Conduit Bodies & Covers