Shop All Conduit Bodies & Covers
Killark
Conduit Body, 48.0 cu. in Capacity, X Body
Mfr # X67SA
Zoro # G5071468
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # X67SA
- Zoro # G5071468
- UPC # 783936080635
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Overall Length | 11 7/8 in |
Overall Height | 4 in |
Trade Size | 2 in |
Overall Width | 7 3/8 in |
Compatible Conduit Trade Size | 2 in |
Thread Size | 2 in |
Width | 7.375 in |
Length | 11.875 in |
Height | 4 in |
Dimensions | 11.875 in x 7.375 in x 4 in |
Each - Width | 7.375 in |
Description
Conduit Outlet Body, Overall Width 7 3/8 in, Overall Height 4 in, Overall Length 11 7/8 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover 670G, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 48 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Connector, 2 In., Nylon, Straight (3518-3)
- SWE-TECH 3C Slimline Cat6 Keystone Jack, Green, RJ45 Female to 110 Punch Down (FWT326-120GR)
- EASYLIFE TECH 20 Amp 125V Grounded Replacement Connector HD w/Rigid Grip UL Listed (0-2120)
- C2G C2G 1Ft Cat6A Snagless Unshielded (Utp) Network Patch Ethernet (50798)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-3CG)
- KILLARK Conduit Outlet Body, C, 1/2 In., Form: Form 85 (OC-1M)
- KILLARK Conduit Body, 1", L, Iron (L37)
- KILLARK Conduit Body Cover, 1/2 in. (170)
- KILLARK Conduit Outlet Body, TB, 1/2 In. (OTB-1)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (OLB-3M)
- APPLETON ELECTRIC V-51 MTG HOOD ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (VC75-A)
- Killark Conduit Bodies & Covers