Shop All Conduit Bodies & Covers
Killark
Conduit Body, 48.0 cu. in Capacity, T Body
Mfr # T67SA
Zoro # G5071705
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # T67SA
- Zoro # G5071705
- UPC # 783936080352
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Trade Size | 2 in |
Overall Length | 10 3/8 in |
Overall Width | 5 in |
Overall Height | 5 1/2 in |
Thread Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Length | 10.375 in |
Width | 5.000 in |
Height | 5.5 in |
Each - Width | 5.000 in |
Dimensions | 10.375 in x 5 in x 5.5 in |
Description
Conduit Outlet Body, Overall Width 5 in, Overall Height 5 1/2 in, Overall Length 10 3/8 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover 670G, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 50 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620SR2)
- QUICKCABLE Nylon, Cable Ties, 24", 175lb., PK50 (502131-050)
- EAST PENN Wire-16Ga Black 500' Primary, #03641 (03641)
- ANCOR Yellow 14 AWG Tinned Copper Wire - 18' (185003)
- KILLARK Conduit Body Gasket, Killark VJ Series (VBNBWW)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (OT-2M)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (OLL-5M)
- KILLARK Conduit Body Gasket, 1 in. (OLK-3RG)
- KILLARK Conduit Body, 9.5 cu. in. Capacity (TB27SA)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-4CG)
- APPLETON ELECTRIC Conduit Outlet Body, N, 1/2 In. (GRN50-A)
- Killark Conduit Bodies & Covers