Shop All Conduit Bodies & Covers
Killark
Conduit Body, 48.0 cu. in Capacity, C Body
Mfr # C67SA
Zoro # G5071650
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # C67SA
- Zoro # G5071650
- UPC # 783936080451
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Trade Size | 2 in |
Overall Width | 5 in |
Overall Length | 10 5/8 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 4 3/4 in |
Thread Size | 2 in |
Height | 4.75 in |
Length | 10.625 in |
Width | 5.000 in |
Each - Width | 5.000 in |
Dimensions | 10.625 in x 5 in x 4.75 in |
Description
Conduit Outlet Body, Overall Width 5 in, Overall Height 4 3/4 in, Overall Length 10 5/8 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover 670, 670C, 670CG, 670CGSA, 670CSA, 670G, 670GSA, 670SA, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 48 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 0.5 ft. (7498)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230H)
- GROTE Pogo Stick, Chrome 40" (81-0130)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-ST-O/B)
- KILLARK Conduit Outlet Body, Aluminum, C (GEBC-4)
- KILLARK Conduit Body Cover, 3/4 in., Material: Steel (OL-20M)
- KILLARK Conduit Outlet Body, X, 3/4 In. (VLJX-2WW)
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (LL17)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OC-5)
- RACO Conduit Outlet Body, LL Style, 2" Hub Sz (LL200)
- Killark Conduit Bodies & Covers