Shop All Conduit Bodies & Covers
Killark
Conduit Body, 48 cu. in. Capacity, LL Body
Mfr # LL67SA
Zoro # G5071215
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # LL67SA
- Zoro # G5071215
- UPC # 783936080154
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Thread Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Overall Length | 11 3/4 in |
Overall Width | 7 1/2 in |
Trade Size | 2 in |
Overall Height | 4 1/8 in |
Width | 7.500 in |
Length | 11.75 in |
Height | 4.125 in |
Dimensions | 11.75 in x 7.5 in x 4.125 in |
Each - Width | 7.500 in |
Description
Conduit Outlet Body, Overall Width 7 1/2 in, Overall Height 4 1/8 in, Overall Length 11 3/4 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover 670, 670C, 670CG, 670CGSA, 670CSA, 670G, 670GSA, 670SA, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 48 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 45A, 600V AC, Non-Indicating (JTD045)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #6, PK100 (PNF18-6R-C)
- ZORO SELECT 15 ft. 16/3 Extension Cord SJT (5XFR1ID)
- NVENT HOFFMAN Steel Enclosure, 13.78 in H, 12 in W, 7.87 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC353020)
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (LR47)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- KILLARK Conduit Body, 4.0 cu. in. Capacity (LB17SA)
- KILLARK Conduit Body Gasket, 1-1/2 in. (GASK575)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OC-4)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OT-5M)
- Killark Conduit Bodies & Covers