Shop All Conduit Bodies & Covers
Killark
Conduit Body, 48 cu. in. Capacity, LB Body
Mfr # LB67SA
Zoro # G5071757
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # LB67SA
- Zoro # G5071757
- UPC # 783936080055
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Overall Length | 11 7/8 in |
Trade Size | 2 in |
Overall Width | 7 3/8 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 4 1/8 in |
Thread Size | 2 in |
Width | 7.375 in |
Length | 11.875 in |
Height | 4.125 in |
Dimensions | 11.875 in x 7.375 in x 4.125 in |
Each - Width | 7.375 in |
Description
Conduit Outlet Body, Overall Width 7 3/8 in, Overall Height 4 1/8 in, Overall Length 11 7/8 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover 670, 670C, 670CG, 670CGSA, 670CSA, 670G, 670GSA, 670SA, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 48 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, yellow light block, with body/fixing collar, integral LED, 230...240V AC (ZB6EM5B)
- TAYMAC Electrical Box Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (MM720G)
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (4FRL3)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-3)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLB-5)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-1)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (LB47)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (OT-3M)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., JB Series (JBK-75)
- Killark Conduit Bodies & Covers