Shop All Conduit Bodies & Covers
Killark
Conduit Body, 42 cu. in. Capacity, LB Body
Mfr # LB58
Zoro # G5072028
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # LB58
- Zoro # G5072028
- UPC # 783936481098
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Thread Size | 1 1/2 in |
Overall Height | 3 3/4 in |
Compatible Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Overall Width | 6 1/8 in |
Overall Length | 9 5/8 in |
Height | 3.75 in |
Width | 6.125 in |
Length | 9.625 in |
Dimensions | 9.625 in x 6.125 in x 3.75 in |
Each - Width | 6.125 in |
Description
Conduit Outlet Body, Overall Width 6 1/8 in, Overall Height 3 3/4 in, Overall Length 9 5/8 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover 580F, 580S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 42 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK350 (PS-350C)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW34)
- GE Thermal Unit, 5.72 to 6.39A (CR123C630A)
- HONEYWELL Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13 (GKBA14L7)
- KILLARK Conduit Body Gasket, Killark VJ Series (VBNBWW)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (LL67)
- KILLARK Conduit Body Gasket, 3/4 in. (OLK-2RG)
- KILLARK Conduit Outlet Body, 2 In. (OLR-6)
- KILLARK Conduit Body Cover, 3/4 in. (270)
- KILLARK Conduit Outlet Body, Iron, 3 In. (MOLBD-8M)
- L.H. DOTTIE L.H. Dottie 1-1/2'' LR Threaded Conduit Body w/ Cover & Gasket, 2PK (LR150CG)
- Killark Conduit Bodies & Covers